SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Water Faucet (Kran Sensor)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)Automatic adjustment between about 50 and 150 mm
Faucet TypeSingle faucet
Nominal DiameterFemale thread G1 / 2
Nominal Diameter (mm)13
Power Consumption (W)Standby: 0.3mW Operating: Maximum 3W
Power Input (V)AC100(50/60Hz)
Power Supply MethodPowered
Region to UseGeneral land
Type of SignAll replacement (with wall)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LED light makes the foamy water stream shine.
Dedicated AC adapter included. For hand washing.

Ulasan Produk

Tidak ada ulasan