SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Water Faucet (Kran Sensor)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Ambient Temperature (°C)0-60 indoors
Applicable PlaceWashroom
Battery Life56000 cycles or more (100 times / day equivalent to 2 years)
Cleaning FunctionWater is discharged while the hand is being detected.
Detection Distance (mm)Automatic sensitivity adjustment approx. 100 mm
Display FunctionBattery exhausted / LED (red) flashing
Faucet TypeSingle faucet
Nominal DiameterPJ1/2
Nominal Diameter (mm)13
Power SupplyAlkaline batteries AA x 4 (DC6V)
Power Supply MethodBattery operated
Region to UseGeneral land
Sensing Distance (mm)Up to / 50-120 (automatic sensing adjustment)
Type of SignAll replacement (with wall)
Valve TypePilot operated pulse valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. [Fully automatic system] The infrared sensor and microcomputer control detect the hand extended under the spout and automatically spout water, and when the hand is moved away, the water automatically stops. [Uses commercially available alkaline batteries] The batteries are easily available because they use commercially available alkaline batteries (AA x 4). [Long life] When used 100 times a day, the battery life is about 2 years. (Due to the characteristics of dry batteries, if the ambient temperature is low, they may not operate within 2 years. Also, the attached dry batteries may have a shorter life depending on the number of storage days.)
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] Make sure that no obstacles enter the sensing area. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 50 ° C or less [Water supply unit connection] PJ1 / 2 Please use sealing tape when constructing. [Opposite side of locknut] 30mm
Feature
Specification
With strainer and flow control valve

Ulasan Produk

Tidak ada ulasan