SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Washbasin Mixer Tap with Thermo (Kran Campur Sensor)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)[Eco sensor] Approximately 50 to 100 mm [ON / OFF sensor] Approximately 20 to 50 mm
Faucet TypeMixing tap
Nominal DiameterG1/2
Nominal Diameter (mm)13
Operating Ambient Temperature (°C)0~60
Power Consumption (W)Standby: 0.8, Operating: Up to 4
Power Input (V)AC100(50/60Hz)
Power Supply MethodPowered
Region to UseGeneral land
Sensor sensing rangeBottom: Approx. 50-100mm, Top: Approx. 10-40mm
Supply Pressure (MPa)Minimum water pressure 0.05 (fluid pressure)-0.75 (hydrostatic pressure)
Tap Spout Height(mm)108
Type of SignAll exchanges (with stand)
Water QualityAvailable: tap water
Water Temperature (°C)0 to 60 (no freezing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. [Thermostat function] This product is a mixing tap that keeps the temperature of the mixing tap constant by the action of the thermostat. Eco-sensor [Unconsciously saves water] ● Water is discharged only while the sensor is detecting the hand. ● You can easily save water without the need for a stop operation. ● The sensing distance is about 50mm to about 100mm. (Adopts a distance sensor that uses infrared rays) ● For safety, it is set so that hot water above 50 ° C does not come out. (If 50 ° C or higher is detected, the water will be forcibly stopped and the thermo lamp will blink red (LED).) ● If the eco-sensor continues to spout water for 1 minute, the water will automatically stop and the thermo lamp will stop. Flashes red (LED). If you move your hand etc. out of the sensor detection range and extend it again, you can re-spout water. ON / OFF sensor [Used for continuous water discharge] ● Convenient when you want to keep the water out, such as when watering a kettle or a kettle. ● You can stop the water from flowing out by holding your hand over it. ● It is hygienic because it can be operated without touching the faucet. ● The sensing distance is about 20mm to about 50mm. (Adopts a distance sensor that uses infrared rays) ● For safety, it is set so that hot water above 50 ° C does not come out. (If 50 ° C or higher is detected, the water will be forcibly stopped and the thermo lamp will blink red (LED).) ● To prevent the water from leaving, the water will stop automatically if it continues for 1 minute after spouting. increase. Top light [LED lighting] ● Illuminates your hands brightly when water is discharged.
Mixing tap for wash / hand wash
If you have a stainless steel sink or if there is a highly reflective object such as a drain under the sensor sensing window, install it at least 300 mm away from the sink surface. It may cause malfunction. [Hot water supply temperature] 60 ° C or less [Tools required for construction] A nut tightening tool (SANEI part number: PR357) is required when turning the mounting nut. Opposite side of mounting nut: 38mm [Mounting range] Counter hole diameter Φ35-40 Thickness 5-20mm (Temperature adjustment handle assembly side: Counter hole diameter Φ35-40 Thickness 5-20mm)

Ulasan Produk

Tidak ada ulasan