SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Washbasin Mixer Tap with Thermo (Kran Campur Sensor)
#Grup produk P114936930
Spesifikasi
| Ambient Temperature (°C) | 0-60 indoors |
|---|---|
| Applicable Place | Washroom |
| Battery Life | 56000 cycles or more (equivalent to 100 times / day, 2 years) |
| Cleaning Ability | Water is discharged while the hand is being detected. |
| Detection Distance (mm) | Automatic adjustment between the initial setting distance of about 50 to 150 mm |
| Display Function | (Out of battery) LED <red> flashes |
| Faucet Type | Mixing tap |
| Nominal Diameter | R(PT)1/2 |
| Nominal Diameter (mm) | 13 |
| Power Supply | DC6 (alkaline battery size AA x 4) |
| Power Supply Method | Battery operated |
| Region to Use | General land |
| Sensing Distance (mm) | 50-120 (automatic sensitivity adjustment) |
| Supply Pressure (MPa) | 0.05~0.75 |
| Tap Spout Height(mm) | 76 |
| Type of Sign | All replacement (with wall) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. This product is a mixing tap that keeps the temperature of the mixed water constant by the action of the thermostat. ● Fully automatic system: By infrared sensor and microcomputer control, it detects the hand extended under the spout and automatically spouts water, and automatically stops when you move your hand away. ● Use of commercially available alkaline batteries ... The batteries are easily available because they use commercially available alkaline batteries (AA x 4). ● Long life: When used 100 times a day, the battery life is about 2 years. (Due to the characteristics of the dry battery, if the ambient temperature is low, it may not operate within 2 years. Also, the included dry battery is for checking the operation. Please replace it with a new dry battery as soon as possible.) Inside the faucet The sensor detects the hand under the spouting height within about 0.5 seconds. If it stops being detected, the water will stop automatically after about 1 second. The automatic water stop function automatically stops when it is continuously detected for about 1 minute.
Mixing tap for wash / hand wash
[Do not install in the following locations as it may cause malfunction. ] Make sure that no obstacles enter the sensing area. Do not install a mirror or other reflective object on the wall in front of the sensor. [Maximum operating temperature] 50 ° C or less [Tools required for construction] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. Opposite side of mounting nut: Approx. 37 mm [Mounting range] Counter hole diameter Φ24 to 26 Thickness 5 to 15 mm When using with AC100V, an AC adapter (MEY500-10S) sold separately is required. Since the automatic faucet is an electronic device, do not splash water on the faucet body as much as possible.
Mixing tap for wash / hand wash
[Do not install in the following locations as it may cause malfunction. ] Make sure that no obstacles enter the sensing area. Do not install a mirror or other reflective object on the wall in front of the sensor. [Maximum operating temperature] 50 ° C or less [Tools required for construction] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. Opposite side of mounting nut: Approx. 37 mm [Mounting range] Counter hole diameter Φ24 to 26 Thickness 5 to 15 mm When using with AC100V, an AC adapter (MEY500-10S) sold separately is required. Since the automatic faucet is an electronic device, do not splash water on the faucet body as much as possible.
Feature
SpecificationDC / AC combined type, solenoid valve / pilot system pulse energized on / off valve
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Washbasin%20Mixer%20Tap%20with%20Thermo%20(Kran%20Campur%20Sensor)/puP114936930-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
