SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Horizontal Faucet (Kran Sensor)
#Grup produk P114936790
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Battery Life | Approximately 2 years as 100 times / day (using alkaline batteries) |
| Faucet Type | Single faucet |
| Nominal Diameter | Water supply section: PJ1 / 2 |
| Nominal Diameter (mm) | 13 |
| Power Supply | Alkaline batteries (AA x 2) |
| Power Supply Method | Battery operated |
| Region to Use | General land |
| Sensing Distance (mm) | Sensor: Approximately 10-90 |
| Type of Sign | All replacement (with wall) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. [Fully automatic system] The infrared sensor and microcomputer control detect the hand extended under the spout and automatically spout water, and when the hand is moved away, the water stops automatically. [Uses commercially available alkaline batteries] The power supply uses commercially available alkaline batteries (AA x 2), so it is easy to obtain. [Long life] When used 100 times a day, the battery life is about 2 years. (The battery life may be shorter or longer depending on how it is used (frequency of use) and the ambient temperature. Also, the included battery is for checking the operation, so the operating period is not guaranteed. [Automatic stop] Water function] Water is automatically stopped when a hand or object is continuously detected for 1 minute. [Water discharge / water stop] The sensor inside the automatic faucet detects the hand under the spout in about 0.5 seconds and discharges water. In addition, it will stop detecting automatically in about 1 second.
As a faucet for washrooms and washrooms
* Because it may cause false detection, please install under the following conditions. * The glossy drainage port near the mirror surface is the sensor optical axis (do not use the sensor toward the mirror surface) * [For stainless steel sink] * Make sure that the sink surface is not parallel to the sensor sensing window. .. (Tilt at least 10 °) * Keep the sink surface at least 250 mm away from the sensor sensing window. * Do not install in a sink with a No. 4 finish or higher. * [For other sinks] * Keep the sink surface 170 mm or more away from the sensor sensing window. * Minimum water pressure: 0.05MPa (flow pressure) / Maximum water pressure: 0.75MPa (hydrostatic pressure) * When using, do not block the spout. * Do not place obstacles in the washbasin or sink. It may cause malfunction. In particular, if you place a metal object (cup, spoon, plate, bowl, etc.), it may cause a malfunction even if it is out of the sensing range, so please be careful. * Do not drop a heavy object on the tip of the spout or turn it with force. The life of the packing may be shortened due to wear or deformation, and a small amount of water may seep out from the joint when water is discharged. * Do not energize the faucet with an ice maker or ground. The faucet may be damaged by heat generation, causing property damage that wets household goods. [Maximum operating temperature] 60 ° C or less
As a faucet for washrooms and washrooms
* Because it may cause false detection, please install under the following conditions. * The glossy drainage port near the mirror surface is the sensor optical axis (do not use the sensor toward the mirror surface) * [For stainless steel sink] * Make sure that the sink surface is not parallel to the sensor sensing window. .. (Tilt at least 10 °) * Keep the sink surface at least 250 mm away from the sensor sensing window. * Do not install in a sink with a No. 4 finish or higher. * [For other sinks] * Keep the sink surface 170 mm or more away from the sensor sensing window. * Minimum water pressure: 0.05MPa (flow pressure) / Maximum water pressure: 0.75MPa (hydrostatic pressure) * When using, do not block the spout. * Do not place obstacles in the washbasin or sink. It may cause malfunction. In particular, if you place a metal object (cup, spoon, plate, bowl, etc.), it may cause a malfunction even if it is out of the sensing range, so please be careful. * Do not drop a heavy object on the tip of the spout or turn it with force. The life of the packing may be shortened due to wear or deformation, and a small amount of water may seep out from the joint when water is discharged. * Do not energize the faucet with an ice maker or ground. The faucet may be damaged by heat generation, causing property damage that wets household goods. [Maximum operating temperature] 60 ° C or less
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Horizontal%20Faucet%20(Kran%20Sensor)/lyP114936790-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
