SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Horizontal Faucet (Kran Sensor)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)Automatic adjustment between about 50 and 150 mm
Faucet TypeSingle faucet
Nominal DiameterG1/2
Nominal Diameter (mm)13
Power Consumption (W)Standby: 0.3mW Operating: Maximum 3W
Power SupplyLithium battery (AA system) x 4
Power Supply MethodBattery operated
Region to UseGeneral land
Type of SignAll replacement (with wall)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even when your hands are dirty or full, you can turn the water on and off without operating the handle. It's easy to operate, even for small children and those who have difficulty operating a handle. Hygienic operation is possible by turning the water on and off without touching the faucet. Furthermore, touchless operation prevents limescale buildup on the faucet itself, reducing the burden of cleaning. ● Fully automatic system: An infrared sensor and microcomputer control detect a hand placed under the spout and automatically turns the water on and off when the hand is removed. ● LED lighting: A bubbly stream of water glows when the water is flowing. (OFF function available) ● Power generation: An ultra-compact, highly efficient hydroelectric generator utilizes the water flow to power the fully automatic system. The generated electricity is stored in the power generation unit. Using a 5-second water flow rate of 4L/min at least 10 times a day reduces the frequency of battery changes and ensures long-term use. ● Backup battery: Provides temporary power supplement when the fully automatic system requires more power. (When shipped, the generator unit is not charged, so it uses power from the backup battery for initial operation.) The backup battery uses four commercially available lithium batteries (AA size), which can be purchased at large electronics stores.
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to an inverter or other equipment that uses infrared rays. Install them apart so that the sensors do not detect each other. Do not install in direct sunlight. Do not attach it to a stainless steel or mirror washbasin. Do not install reflective objects such as mirrors on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 24 Thickness 1 to 25 mm [Tools required for construction] A faucet spanner (SANEI part number: PR3350) is required when turning the mounting nut. Opposite side of mounting nut: 24 mm

Ulasan Produk

Tidak ada ulasan