SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Horizontal Faucet (Kran Sensor)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)Automatic adjustment between about 50 and 150 mm
Faucet TypeSingle faucet
Included AccessoriesDedicated AC adapter
Nominal DiameterG1/2
Nominal Diameter (mm)13
Power Consumption (W)Standby: 0.3mW Operating: Maximum 3W
Power Input (V)AC100(50/60Hz)
Power Supply MethodPowered
Region to UseGeneral land
Type of SignAll replacement (with wall)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Fully automatic system The infrared sensor and microcomputer control detect the hand extended under the spout and automatically spout water, and when the hand is moved away, the water stops automatically. ● LED lighting Makes the foamy water flow shine brightly when spouting water. (With OFF function)
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to an inverter or other equipment that uses infrared rays. Install them apart so that the sensors do not detect each other. Do not install in direct sunlight. Do not attach it to a stainless steel or mirror washbasin. Do not install reflective objects such as mirrors on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 24 Thickness 1 to 25 mm [Tools required for construction] A faucet spanner (SANEI part number: PR3350) is required when turning the mounting nut. Opposite side of mounting nut: 24 mm

Ulasan Produk

Tidak ada ulasan