SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Faucet Horizontal Pipe (Kran Sensor)
#Grup produk P114936578
Spesifikasi
| Applicable Place | Kitchen / washroom / hand wash |
|---|---|
| Battery Life | About 2 years as 100 times / day. (Using alkaline batteries) |
| Detection Distance (mm) | Top: 10-30mm Bottom: Approx. 100mm |
| Faucet Type | Single faucet / mixing faucet |
| Function | [Automatic water stop] (Lower surface) When an object is detected continuously for 1 minute, it automatically stops water, (Upper surface) automatically stops water 1 minute after continuous automatic water discharge |
| Nominal Diameter | (Water supply department) W26 mountain 20 |
| Operating Ambient Temperature (°C) | 0-50 (indoor) |
| Power Supply | DC3 (AA battery x 2) |
| Power Supply Method | Battery operated |
| Region to Use | General land |
| Sensing Distance (mm) | (Bottom) sensor: about 50-100, (Top) sensor: about 10-30 |
| Supply Pressure (MPa) | Minimum water pressure: 0.05 (fluid pressure), maximum water pressure: 0.75 (hydrostatic pressure) |
| Type of Sign | All exchanges (with stand) |
| Water Quality | (Available) Tap water |
| Water Temperature (°C) | Water supply: 0 to 60 (no freezing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is used by replacing the upward pipe. You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Fully automatic system The infrared sensor and microcomputer control detect the hand extended under the spout and automatically spout water, and when the hand is moved away, the water stops automatically. In the case of continuous automatic water discharge, the hand extended to the upper surface of the main body is detected and continuous automatic water discharge is performed, and when it is discharged again, the water is automatically stopped. ● Use of commercially available alkaline batteries ... The batteries are easily available because they use commercially available alkaline batteries (AA x 2). ● Long life: When used 100 times a day, the battery life is about 3 years. (The battery life may be shorter or longer depending on how it is used (frequency of use) and the ambient temperature. Also, the included battery is for checking the operation, so the operating period is not guaranteed.) ● Pipe Suitable for faucets with outer diameters of 16 mm, 17 mm, and 19 mm.
For replacing pipes in the kitchen, washbasin, and hand wash.
[Do not install in the following locations as it may cause malfunction. ] Do not install a reflective object such as a mirror on the wall in front of the sensor. Do not install in direct sunlight. Do not install if the sink surface is tilted more than 10 degrees with respect to the horizontal or if it is ball-shaped. If you have a stainless steel sink or if there is a highly reflective object such as a drain under the sensor sensing window, install it at least 300 mm away from the sink surface. Move the spout to the left and right and check that the lamp inside the sensor is not blinking. In addition, move it left and right to make sure that the spout rotation range is within the sink. [Maximum operating temperature] 60 ° C or less [Tools required for construction] A faucet spanner (SANEI product number: PR3350) is required when turning the mounting nut.
For replacing pipes in the kitchen, washbasin, and hand wash.
[Do not install in the following locations as it may cause malfunction. ] Do not install a reflective object such as a mirror on the wall in front of the sensor. Do not install in direct sunlight. Do not install if the sink surface is tilted more than 10 degrees with respect to the horizontal or if it is ball-shaped. If you have a stainless steel sink or if there is a highly reflective object such as a drain under the sensor sensing window, install it at least 300 mm away from the sink surface. Move the spout to the left and right and check that the lamp inside the sensor is not blinking. In addition, move it left and right to make sure that the spout rotation range is within the sink. [Maximum operating temperature] 60 ° C or less [Tools required for construction] A faucet spanner (SANEI product number: PR3350) is required when turning the mounting nut.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Faucet%20Horizontal%20Pipe%20(Kran%20Sensor)/g2P114936578-8.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
