SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Sensor for Hand Washing (Kran Sensor)
#Grup produk P114936532
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Detection Distance (mm) | The initial setting distance is automatically adjusted between about 50 and 150 mm. |
| Faucet Type | Single faucet |
| Nominal Diameter | Mounting screw G (PF) 1/2 |
| Nominal Diameter (mm) | 13 |
| Power Supply | Alkaline battery AA (LR6) x 4 |
| Power Supply Method | Battery operated |
| Region to Use | General land |
| Spout Length (mm) | 126 |
| Tap Spout Height(mm) | 76 |
| Type of Sign | All exchanges (with stand) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Fully automatic system: By infrared sensor and microcomputer control, it detects the hand extended under the spout and automatically spouts water, and automatically stops when you move your hand away. ● Use of commercially available alkaline batteries ... The batteries are easily available because they use commercially available alkaline batteries (AA x 4). ● Long life: When used 100 times a day, the battery life is about 2 years. (Due to the characteristics of the dry battery, if the ambient temperature is low, it may not operate within 2 years. Also, the included dry battery is for checking the operation. Please replace it with a new dry battery as soon as possible.) ● DC / AC combined type. When using with AC100V, please purchase the separately sold AC adapter (MEY500-10S).
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] Make sure that no obstacles enter the sensing area. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ24 to 26 Thickness 5 to 15 mm [Tools required for construction] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. Opposite side of mounting nut: 37mm
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] Make sure that no obstacles enter the sensing area. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ24 to 26 Thickness 5 to 15 mm [Tools required for construction] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. Opposite side of mounting nut: 37mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Sensor%20for%20Hand%20Washing%20(Kran%20Sensor)/esP114936532-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
