SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Faucet (Kran Sensor)

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
Applicable PlaceWashroom and toilet
Power Supply MethodOutlet type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Spout Length (mm)124
Tap Spout Height(mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When your hands are dirty or both hands are occupied, you can discharge and stop water without operating the handle. (Since the water stops automatically, there is no need to worry about forgetting to stop the water.) It is easy to operate even for small children and those who have difficulty operating the steering wheel. You can use it hygienically because you can stop the water without touching the faucet. In addition, since you do not touch the faucet, water stains are less likely to adhere to it, reducing the burden of cleaning. Eco-sensor [unconsciously saves water]...Spills water only while the sensor detects your hands. You can easily save water without the need to stop the operation. The sensing distance is about 10mm to about 100mm. (Infrared sensor is used) If the water discharge continues for 1 minute with the eco sensor, the water will automatically stop and the white (LED) of the top light will flash twice. You can re-spray water by moving your hand out of the sensor detection range and holding it out again. Top light [LED lighting] ... Brightly illuminates the hand when water is discharged.
As a faucet for washing hands
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan