SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Faucet (Kran Sensor)
#Grup produk P114936499
Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Place | wash basin |
|---|---|
| Nominal Size | 13 |
| Nut Opposite Side (mm) | Lock nut: 36 |
| Power Consumption (W) | Standby: 0.5 / Operating: Max. 4 |
| Power Input (V) | AC100(50/60Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Region to Use | General land |
| Sensing Distance (mm) | [Eco-sensor] Approximately 10-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. (Since the water is automatically stopped, there is no need to worry about forgetting to stop it.) It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. Eco-sensor [Unconsciously saves water]... Water is discharged only while the sensor is sensing the hand. Water can be easily saved without the need for a stop operation. The sensing distance is about 10 mm to about 100 mm. (Infrared sensor is adopted) If the eco-sensor continues to spout water for 1 minute, the water will stop automatically and the white (LED) of the top light will blink twice. If you move your hand etc. out of the sensor detection range and extend it again, you can re-spout water. Top light [LED lighting]... Brightly illuminates your hand when spouting water.
As a faucet for washrooms and washrooms
*Because it may cause false detection, please perform installation under the following conditions. * Install the sensor so that the glossy drain port, which is close to a mirror surface, does not overlap the sensor optical axis (perpendicular to the sensor window). (Do not use the sensor facing a mirror surface) [Stainless steel sink] Make sure the sink surface is not parallel to the sensor window. (Tilted at least 10°) Keep the sink surface at least 250mm away from the sensor window. Do not install in a sink with No.4 finish or better. [For other sinks] Keep the sink surface at least 170 mm away from the sensor window. [Water supply temperature] 40°C or less [Tools required for installation] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. [Mounting range] Counter hole diameter Φ24-26 Thickness 5-25mm
As a faucet for washrooms and washrooms
*Because it may cause false detection, please perform installation under the following conditions. * Install the sensor so that the glossy drain port, which is close to a mirror surface, does not overlap the sensor optical axis (perpendicular to the sensor window). (Do not use the sensor facing a mirror surface) [Stainless steel sink] Make sure the sink surface is not parallel to the sensor window. (Tilted at least 10°) Keep the sink surface at least 250mm away from the sensor window. Do not install in a sink with No.4 finish or better. [For other sinks] Keep the sink surface at least 170 mm away from the sensor window. [Water supply temperature] 40°C or less [Tools required for installation] A nut tightening tool (SANEI part number: R352) is required when turning the mounting nut. [Mounting range] Counter hole diameter Φ24-26 Thickness 5-25mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Faucet%20(Kran%20Sensor)/dvP114936499-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
