SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Touchless Automatic Sensor Chrome (Kran Sensor)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)[Eco sensor] Approximately 50 to 100 mm [ON / OFF sensor] Approximately 20 to 50 mm
Faucet TypeSingle faucet
Nominal DiameterG1/2
Nominal Diameter (mm)13
Power Consumption (W)Standby: 0.8W Operating: Maximum 4W
Power Input (V)AC100(50/60Hz)
Power Supply MethodPowered
Region to UseGeneral land
Tap Spout Height(mm)108
Type of SignAll exchanges (with stand)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Eco-sensor [Unconsciously saves water] , Water is discharged only while the sensor is detecting the hand. -You can easily save water without the need for a stop operation. -The sensing distance is about 50 mm to about 100 mm. (Adopts a distance sensor using infrared rays) , If the eco-sensor continues to spout water for 1 minute, the water will automatically stop and the thermo lamp will blink yellow (LED). If you move your hand etc. out of the sensor detection range and extend it again, you can re-spout water. ● ON / OFF sensor [Used for continuous water discharge] , Can be used when you want to keep the water out, such as when using it for water such as a kettle or a kettle., You can stop the water from flowing out by holding your hand over it. It is hygienic because it can be operated without touching the faucet. -The sensing distance is about 20 mm to about 50 mm. (Adopts a distance sensor that uses infrared rays) , To prevent the water from being left out, the water will stop automatically if it continues for 1 minute after spouting. ● Top light [LED lighting] , Illuminates your hand brightly when water is discharged.
Faucet for washbasin / hand wash
Do not install if the sink surface is tilted more than 10 degrees with respect to the horizontal or if it is ball-shaped. It may cause malfunction. If you have a stainless steel sink or if there is a highly reflective object such as a drain under the sensor sensing window, install it at least 300 mm away from the sink surface. [Hot water supply temperature] 40 ° C or less [Tools required for construction] A nut tightening tool (SANEI part number: PR357) is required when turning the mounting nut. Opposite side of mounting nut: 38mm [Mounting range] Counter hole diameter Φ35-40 Thickness 5-20mm

Ulasan Produk

Tidak ada ulasan