SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Faucet (Kran Sensor)
#Grup produk P114936435
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Battery Life (years) | Approximately 2 years as 100 times / day (using alkaline batteries) |
| Faucet Type | Single faucet |
| Included Accessories | With constant flow valve (approx. 4L/min) |
| Maximum Operating Temperature (°C) | Water temperature for use: 0°C to 40°C (do not freeze). If using above 40°C, please replace with solenoid valve (MEY501-3X-13). |
| Nominal Diameter | Mounting screw G1 / 2 |
| Nominal Diameter (mm) | 13 |
| Power Supply | Alkaline batteries AA (LR6) x 4 |
| Power Supply Method | Battery operated |
| Region to Use | General land |
| Type of Sign | All exchanges (with stand) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Fully automatic system: By infrared sensor and microcomputer control, it detects the hand extended under the spout and automatically spouts water, and automatically stops when you move your hand away. ● Use of commercially available alkaline batteries ... The batteries are easily available because they use commercially available alkaline batteries (AA x 4). ● Long life: When used 100 times a day, the battery life is about 2 years. (Due to the characteristics of the dry battery, if the ambient temperature is low, it may not operate within 2 years. Also, the included dry battery is for checking the operation. Please replace it with a new dry battery as soon as possible.) ● DC / AC combined type. When using with AC100V, please purchase the separately sold AC adapter (MEY500-10S).
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to an inverter or other equipment that uses infrared rays. Install them apart so that the sensors do not detect each other. Do not attach it to a stainless steel or mirror washbasin. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ27 to 32 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R356) is required when turning the mounting nut. Opposite side of mounting nut: 13 mm
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to an inverter or other equipment that uses infrared rays. Install them apart so that the sensors do not detect each other. Do not attach it to a stainless steel or mirror washbasin. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ27 to 32 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R356) is required when turning the mounting nut. Opposite side of mounting nut: 13 mm
Feature
SpecificationBolt type, flexible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Automatic%20Faucet%20(Kran%20Sensor)/c3P114936435-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
