Aeroflex Aeroflex Sheet Roll (One-sided adhesive)

Sebelum PPN:
Rp12.999.900 - Rp31.999.900
Spesifikasi
Width (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This large-sized, closed-cell insulation sheet can be used outdoors. It is an insulating material for refrigerants, freezers, and hot and cold water. It maintains stable insulation performance over a wide temperature range from -200°C to +125°C. It also offers excellent UV resistance, weather resistance, and moisture resistance. It maintains stable flexibility year-round, and is easy to install and flame-retardant.
It can be used for a variety of purposes, including large pipes, tanks, freezers, ducts, and air conditioner linings.
*One-sided adhesive *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan