Aeroflex Aeroflex Insulation Sheet (Lembaran Insulasi Aeroflex)

Sebelum PPN:
Rp699.900 - Rp8.599.900
Spesifikasi
Length (m)2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This large-sized, closed-cell insulation sheet can be used outdoors as an insulation material for refrigerants, freezers, and hot and cold water. It maintains stable insulation performance over a wide temperature range from -200°C to +125°C. It also offers excellent UV resistance, weather resistance, and moisture resistance. It maintains stable flexibility year-round, and is easy to install and flame-retardant. Single-sided adhesive.
It can be used for a variety of purposes, including large pipes, tanks, freezers, ducts, and air conditioner linings.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Single-sided adhesive: Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait