SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Adapter

Sebelum PPN:
Rp119.900
Spesifikasi
Height (mm)10
Length (mm)18
Mass (g)20
Width (mm)16.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A metal adapter that attaches a SANEI lever handle.
Made of metal, it is durable and long-lasting.
There is no need to worry about the lever handle spinning even if it is used frequently.
Recommended for kitchens, schools, hospitals, and factory hand-washing areas that are frequently used.
For TOTO faucets. With one screw.
It is not compatible with TOTO's 2001 and later mixing taps.
For repairing the lever handle for faucets
* For SANEI levers only. Lever from other manufacturers cannot be installed.
* For TOTO faucets.
* Please check the faucet manufacturer to install.
* Parts vary depending on the manufacturer.
* If the attached screw does not fit, please use the screw you are currently using.
* Some special faucets and manufacturers may not be suitable.

Ulasan Produk

Tidak ada ulasan