SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) 45 ° elbow with one nut

Sebelum PPN:
Rp279.900
Spesifikasi
Height (mm)47.7
Length (mm)24
Mass (g)32
ShapeElbow
Width (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An angle adjustment elbow to prevent the water supply hose of the one-hole mixing tap from breaking.
Connect the water stopcock under the sink or under the washbasin to the water supply / hot water supply hose of the mixing tap.
Even if the distance from the stopcock to the faucet fitting is short and it is difficult to install the water / hot water supply hose, setting it to 45 degrees will prevent the hose from breaking and make it easier to connect.
An elbow with a rotating nut.
For adjusting the angle of the piping water supply hose.
* Please check the size.
* Close the water stopcock and replace. After installation, check for water leaks.

Ulasan Produk

Tidak ada ulasan