SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) 45 ° elbow with one nut

Sebelum PPN:
Rp569.900
Spesifikasi
Height (mm)47.7
Length (mm)24
Mass (g)32
ShapeElbow
Width (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 45 degree elbow with a nut on one side, which is convenient for adjusting the angle of the piping around the water stopcock.
It is a joint that connects the water stopcock under the sink or under the washbasin to the water supply / hot water supply hose of the mixing tap.
Even if the distance from the stopcock to the faucet fitting is short and it is difficult to install the water supply / hot water supply hose,
Setting it to 45 degrees prevents the hose from breaking and makes it easier to connect.
An elbow with a rotating nut.
For adjusting the angle of the piping water supply hose
* Please check the size.
* Close the water stopcock and replace.
* After installation, check for water leaks.

Ulasan Produk

Tidak ada ulasan