ESCO 40-75mm/1000mm Movable Opener

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number64-7868-82
Mass (kg)2.2
Overall Length (mm)1000
Pin opening (mm)Minimum 40-max 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
The pin width is movable and can be adjusted according to the valve size. For opening and closing faucet valves and fire extinguisher valves in the back and bottom

Ulasan Produk

Tidak ada ulasan