TOTO 2 Handle mixer tap (with wall type)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Applicable PlaceOther facilities include kitchens, washrooms, bathrooms
Handle ColorWhite
Handle TypeCylinder with indentation
How to OperateTurn the handle
Nominal Diameter (mm)13
Region to UseCommon area / cold area common
Spout Length (mm)220
Type2 handles
Type of Terminal FittingWith wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
No hand shower, no water flow switching, water flow type: straight, TOTO mark position: front of unit, check valve/VB: no

Ulasan Produk

Tidak ada ulasan