HALO White Nylon Lined Grey Nitrile Gloves (Sarung Tangan)

Sebelum PPN:
Rp61.900
Spesifikasi
CoatingNitrile
ColourWhite, Grey
Country of OriginCN
EN388EN388: 2016
EN388 Abrasion3
EN388 Cut (Coupe Test)1
EN388 Cut (TDM Test ISO 13997)X
EN388 Puncture2
EN388 Tear3
Glove CategoryIntermediate Design - Category 2
Liner MaterialNylon
UNSPSC46181504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Protective Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
13 gauge nylon liner bolsters comfort when wearing
Nitrile foam palm coating is designed to aid grip when handling oily components
Knitted lightweight glove and wrist cuff for secure ease of wear
Ergonomically shaped glove for improved dexterity and flexibility
Available in a wide range of sizes to suit your needs

Ulasan Produk

Tidak ada ulasan