Sherwood UNF HSS Hand Tap Set

Sebelum PPN:
Rp3.099.900 - Rp3.999.900
Spesifikasi
ChamferPlug, Taper, Second
Country of OriginCN
Finish/CoatingBright
ISO CategoryK, P, N, M
MaterialHigh Speed Steel
Number of Pieces3
Tap TypeStraight Flute
Thread StandardUNF
Threading Tap TypeHand Tap
UNSPSC23291804

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Unified Fine (UNF) ground thread high speed steel straight Flute tap set is the general purpose solution for thread cutting of various material and applications.
Feature
Unified Fine straight flute construction
Manufactured from high speed steel
Class 2 thread Forms for medium fit tolerance
Precision ground flutes
Bright finish taps

Ulasan Produk

Tidak ada ulasan