Kennedy Torx TiN Coated Screwdriver Bit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.900
Spesifikasi
Bit MaterialTitanium
Bit TypeTorx
Drive Size (inch)1/4 Hex
ECLASS Code21040404
For use withHand and Power Tools
Overall Length (mm)25
Special FeaturesWear Resistance
UNSPSC27112814

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TX
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
Feature
Can be used with both hand and power tools for versatility of use
TiN (Titanium Nitride) coating bolsters the bits resistance to corrosion as well as overall wear and tear

Ulasan Produk

Tidak ada ulasan

Halaman Terkait