Kennedy Torx Screwdriver Bit Pro

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.900 - Rp24.900
Spesifikasi
ApplicationConstruction, Industrial, Mechanic
Bit MaterialChrome Molybdenum Steel
Bit TypeTorx
Drive Size (inch)1/4 Hex
ECLASS Code21040404
For use withHand and Power Tools
Overall Length (mm)35
UNSPSC27112814

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from chrome molybdenum steel hardened to 58 - 62HRC, these TX screwdriver bits are suitable for use on both hand and power tools. Available in a range of sizes to suit your needs.
Feature
Available in a rage of sizes to suit your requirements
All bits have a hardness of 58-62HRC to ensure maximum durability
Manufactured from chrome molybdenum steel for resilience
Suited for use with both hand and power tools for versatility of use

Ulasan Produk

Tidak ada ulasan