Atlas Workholders Top Plate Fixed Castor Black Rubber Tyre

Sebelum PPN:
Rp649.900
Spesifikasi
ApplicationMost Surfaces, Humid Enviroments
Bolt SizeM12
BrakeUnbraked
Castor TypeSingle
Country of OriginCN
Duty TypeMedium Duty, Heavy Duty
ECLASS Code23250319
Fixed or SwivelFixed
Fixing Hole Centres Dimensions (mm)105x80
Fixing Plate Size (mm)129x106
Load Capacity (kg)180
MFR Part No.TEC-A02-160
Mount TypeTop Plate
Overall Height (mm)197
Pneumatic WheelNo
Product TypeCastor
Tread Width (mm)40
Tyre ColourBlack
Tyre MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This zinc-plated castor with a fixed top plate is designed for smooth running under heavier loads and is suitable for most surfaces, including humid environments where medium harsh chemicals may be present. The cushioned tyre ensures quiet operation, while the castor functions optimally within a temperature range of -20°C to +60°C, but it is not recommended for use with mineral or organic acids.
Feature
Zinc-plated housing provides durability and resistance to corrosion
Fixed top plate mount ensures a stable, secure fit for heavy-duty applications
Cushioned black tyre offers quiet, smooth running
Operating temperature range of -20°C to +60°C allows for reliable performance in a variety of conditions
Compatibility with humid environments extends the versatility of use and ensures resilience against medium harsh chemicals

Ulasan Produk

Tidak ada ulasan