SwissTech Straight Shank TiN Coated Jobber Drill (Mata Bor Lurus)

Sebelum PPN:
Rp64.900 - Rp329.900
Spesifikasi
Coolant DeliveryExternal
Cutting DirectionRight Hand
Depth x Diameter Ratio4xD
Drill Diameter Toleranceh8
ECLASS Code21010101
Finish/CoatingTiN
Flute ConstructionGround Flute
Flute TypeSpiral
Helix Angle (°)28
Helix TypeNormal Helix
ISO CategoryK, P, M
Individual or SetIndividual
Manufacturer GradeDIN338
MaterialHigh Speed Steel
Material GradeHSS
Number of Flutes2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 1001 general purpose drill, to drill steels with a tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. TiN coating provides longer tool life.
Feature
HSS construction for increased strength
TiN coating provides longer tool life due to increased heat and wear resisitance
Ideal for general purpose use

Ulasan Produk

Tidak ada ulasan