SwissTech TiAlN Coated Carbide End Mill (Pisau Pahat Frais Persegi)

Sebelum PPN:
Rp999.900 - Rp6.899.900
Spesifikasi
Coolant DeliveryExternal
ECLASS Code21010500
Finish/CoatingTiAlN
Flute TypeHelical
Helix Angle (°)35/38
Length TypeRegular
MaterialCarbide
Milling Cutter TypeEnd Mill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 5 flute vari helix end mills possess a corner radius of 0.5mm and are manufactured from carbide. With a TiAlN coating for protection, each end mill possesses a 0.5mm corner radius and is available in a variety of shank and cutting diameters. These mills are ideal for machining a range of materials including steels, stainless steels and high temp alloys.
Feature
Ideal for customers machining a wide range of materials
Designed for machining Steel/Stainless and High Temp Alloys for versatility of use
35/38° variable helix ensures reduced vibrations when machining for precision
TiAlN coating for increased tool life and to bolster the durability of the end mill
Each end mill has a corner radius of 0.5mm

Ulasan Produk

Tidak ada ulasan