SwissTech The Ref Engineers Handbook

Sebelum PPN:
Rp179.900
Spesifikasi
Binding TypePerfect Bound
ECLASS Code24359090
ItemPocketbook
Number of Pages212
Size (mm)100x148 (A6)
UNSPSC55101524

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handy pocket sized reference booklet of data charts & tables
Suitable for the drawing office, toolroom or Workshop. This handbook has been designed to assist Engineers,Designers, Tutors and Students in all fields of Engineering. It contains the most diverse collection reference data available in a pocket handbook and it's compact format gives rapid access to commonly used information. 212 Pages, Size 100 x 148mm (A6).
Feature
Abrasives - Belts, Coils & Sheets, Carbide Burrs, Diamond Burrs, Fibre Discs, Flap Discs & Grinding Discs, Grinding Wheels, Hand Pads, Mounted Points, Spindle Mounted
Assembly - Eyebolts, Geometrical Tolerancing, Hole & Shaft Tolerances, Screw & Hole Sizes, Spanner & Key Clearances, Tightening Torques
Conversions - Fraction-Millimetre-Gauge -Inch, Indexable Inserts: ANSI to ISO, Spanner & Socket Sizes, Surface Finish, Tensile Strength & Hardness, Weights & Measures
Data - Average Adult Dimensions, Cutting Formulae & Abbreviations, Jig Boring Coordinates, Sines & Cosines, Tangents & Cotangents, Trigonometry Formulae, Rise Per Degree Table, Useful Formulae, Dimensions & Area, Area & Volume, Table of Chords, Engineering Drawing Standards and Abbreviations, Common CNC Control Codes, Axis Nomenclature for Machine Tools,
Machining - Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling, Turning, Types of Wear on a Carbide Insert, Lubricant Selection
Materials - Machining Groups, Metal & Alloy Properties, Periodic Table, Steel Comparative Specifications
Measuring - Calipers & Dividers, Calipers Vernier, Dial & Digital, Edge & Centre Finders, Engineers' Squares, External Micrometers, Height & Depth Gauges, Protractors & Combination Sets, Refractometers, Sine Bars
Tooling - Bandsaw Blades, Brazed Tip Lathe Tools, Butt-Welded Lathe Tools, Cutting Tools (Shank Type), Files, Indexable Insert Designation, Indexable Threading, Indexable Toolholders, PMK Carbide Classification, Insert Grade Reference Chart, Shank Dimensions, Taps & Thread Forms,
Welding - Drawing Symbols, Filter Shades, Glossary of Terms, Preparation & Techniques, Trouble Shooting

Ulasan Produk

Tidak ada ulasan