York Superflex Cloth Sheets

Sebelum PPN:
Rp15.900 - Rp16.900
Spesifikasi
Abrasive MaterialAluminium Oxide
Backing MaterialCloth
ECLASS Code21011304
Length (mm)280
SeriesSuperflex
TypeCoated Sheet
UNSPSC31191501
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Superflex Aluminium Oxide sheets are resin bonded on a highly flexible J-weight blue twill cloth. Each sheet is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Feature
Moisture resistance allows for longevity and polishing in a range of conditions
Blue twill cloth backing easily adapts to curves and contours

Ulasan Produk

Tidak ada ulasan