Cotswold Pel Datar Dry (Flat Mop)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Fitting TypeClip
Handle ColourWhite
Handle Length (mm)1250
Handle MaterialPlastic
Head ColourYellow
Mop Head MaterialSponge
SeriesSponge Mop
UNSPSC47131618

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep your floors in tip-top shape with the Superdry™ Squeeze Mop from Cotswold Brushware & Cleaning®. The lightweight, tubular handle features a hand-operated "squeeze" mechanism to mop up spills and dry freshly cleaned floors faster.
Feature
Lightweight and easy to manoeuver
Highly absorbent sponge makes quick work of spills
Suitable for use on a wide range of hardwood floors

Ulasan Produk

Tidak ada ulasan