Kennedy Stainless Steel Roller Cabinet (Troli Kabinet Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
Castor TypePolyurethane (PU) Castors: Two Locking Swivel Castors and Two Fixed Wheels
CoatingPowder Coating
ColourSilver
Drawer Load Capacity (kg)45, 40
Duty TypeHeavy Duty
ECLASS Code21100490
Includes InlaysNo
Includes ToolsNo
MFR Part No.5942422K
Magnetic AdhesionNo
MaterialStainless Steel
Maximum Weight Capacity (kg)550
MobilitySet of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes
Number of Drawers7
Overall Height (mm)678
Overall Length (mm)459
Overall Width (mm)315
Product RangeStainless Steel
Product TypeRoller Cabinet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Stainless-Steel Roller Cabinet is a professional-grade storage solution, designed for durability, security, and ease of use. Constructed from rust-resistant stainless steel, it offers 7 spacious drawers with non-slip EVA liners to protect tools and maintain organisation. Each fully opening drawer is fitted with 45mm ball bearing slides. The cabinet features an ergonomic side handle, which can be mounted on either side for ease of transport, and shock-absorbing 125mm PU castors with full brakes to support heavy loads. Safety is enhanced with a cylinder locking mechanism and the Kennedy Integrated Safety System (KISS) to prevent tipping by allowing only one drawer to open at a time.
Feature
Rust-resistant stainless steel provides long-lasting durability
Non-slip EVA liners protect tools from damage
Smooth ball bearing slides ensure stability and smooth drawer action
Ergonomic handle allows for easy repositioning and transport
Safety locking mechanism prevents accidental tipping and secures tools
Heavy-load 7-drawer unit supports up to 550 kg.
315 kg roll system delivers smooth and secure drawer motion.
Stainless steel with powder coating for double-layer protection.
Combines strength and corrosion resistance - perfect for demanding maintenance areas.
PU casters provide durability and resistance to chemicals.
Full rear locking system ensures all drawers stay shut during transit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait