Kennedy Spanner Screwdriver Bit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.900
Spesifikasi
Bit MaterialChrome Molybdenum Steel
Bit TypeSpanner
Drive Size (inch)1/4 Hex
ECLASS Code21040404
For use withHand and Power Tools
Overall Length (mm)25
UNSPSC27112814

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.
Feature
Manufactured from chrome molybdenum steel making for a durable product
Available in a host of sizes to suit varying requirements
Suited for use with hand and power tools for versatility

Ulasan Produk

Tidak ada ulasan

Halaman Terkait