Kennedy Side Cutter Electronic Insulated

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Cutting Capacity (mm)1
ECLASS Code21040300
ESDNo
Handle MaterialVinyl
Individual or SetIndividual
InsulatedYes
Jaw MaterialSteel
Jaw StyleDiagonal
MiniatureNo
Non SparkingNo
Overall Length (mm)115
Special FeaturesMultilayer Insulated
Standards MetIEC 60900
TypeSide Cutters
UNSPSC27112106
VDENo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These electronic side cutters from Kennedy® deliver dual-layer handle insulation and protect the user against electrocution of up to 1000 volts.
Feature
Chrome-plated jaws for durability
Induction-hardened cutting edges provide reliable performance for both hard and soft wire
Dual-layer insulation meets IEC 60900 requirements

Ulasan Produk

Tidak ada ulasan