Action Can RP-90 Twin Spray Rapid Penetrating Lubricant (Pelumas Anti Karat)

Sebelum PPN:
Rp389.900
Spesifikasi
ColourGrey
Container TypeAerosol
ECLASS Code23060101
Food SafeNo
For Use OnMetals, Paints, Plastics
IndustryGeneral Industrial
MFR Part No.33320-AA
Operating Temperature Range43°C
Product TypePenetrating Oil
SeriesRP-90 TWINSPRAY
Size (ml)500
UNSPSC15121504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional grade aerosol penetrating oil that has been formulated with MoS2 ("moly").
Feature
Fast acting oil that rapidly releases even the toughest and most corroded threaded fasteners and fixings

Excellent penetration into hard to reach areas, the oil protects any surface that can be affected by rust and corrosion

Contains 'moly' for easy reassembly

Suitable for use on Metals, Paints and Plastics

Operating temperature range up to 43°C

Fasteners and fixings

Industrial and electrical MRO

Agriculture

Trade

Ulasan Produk

Tidak ada ulasan