York Rotary Burr

Sebelum PPN:
Rp229.900
Spesifikasi
Country of OriginCN
Cut TypeCut 6 - Double Cut
ECLASS Code21010101
Finish/CoatingUncoated
Head Diameter (mm)6
Head Length (mm)19
Head MaterialCarbide
Head ShapeCone
Included Angle (°)14
Overall Length (mm)50
Shank Diameter (mm)3
UNSPSC23251706

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut 6 carbide rotary burrs feature a crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.
Feature
Manufactured from carbide for greater hardness
Cut 6 crosscut and double cut to improve control and chipbreaks
Suitable for use on hard materials up to HRC65 hardness

Ulasan Produk

Tidak ada ulasan