KOBE RED LINE Rivet Cutter

Sebelum PPN:
Rp299.900
Spesifikasi
Chisel TypeRivet Cutter
Country of OriginTW
ECLASS Code21049104
ItemRivet Cutter
MFR Part No.YM02A
Overall Length (mm)175
Overall Width (mm)19
Shank typeStraight
UNSPSC27113502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high performing, durable rivet cutter is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Feature
Compatible with most air chisels
Durable design to easily trim rivets
Tough SCM442 construction

Ulasan Produk

Tidak ada ulasan