Kennedy Combination Wrench Reversible (Kunci Ring Pas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
Country of OriginTW
ECLASS Code21040105
End StyleCombination
Finish/CoatingMirror Finish
InsulatedNo
MaterialChrome Vanadium Steel
Metric or ImperialMetric
Single or Double EndDouble End
Standards MetASME B107.6
TypeRatcheting Combination Spanner
UNSPSC27111726

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This range of metric combination ratchet spanners are the deal tool for professional trades-people. With a bi-hexagonal 15 degree offset ring possessing a 72 teeth lever ratcheting system that requires only 5 degree movement to operate, they are ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Available in an array of sizes.
Feature
15° offset ring makes even hard to reach fasteners easy to work on
72 teeth ratcheting system requires only 5° movement to operate
Manufactured from a high quality chrome vanadium steel for durability and improved product life
Mirror polish finish repels dirt and grime, making cleaning your tool easy
Available in a variety of sizes to suit your requirements

Ulasan Produk

Tidak ada ulasan