Kennedy Quickset Torque Screwdriver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.299.900
Spesifikasi
Accuracy±6%
Country of OriginGB
Drive Size (inch)1/4
Drive TypeHexagon
ECLASS Code21040190
Handle MaterialAnodised Aluminium
MFR Part No.QS1.2MH
Overall Length (mm)195
Torque AdjustabilityAdjustable
Torque Range (cN.m)20 to 120
UNSPSC27112720

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minor Type
Micrometer style adjustment allows easy accurate setting. Slipping action at pre-set torque eliminates overtightening. The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment. Stainless steel shafts. Anodised aluminium handles. Suitable for electrical, electronics and instrument assembly works.
Manufactured to ISO 6789-2:2017.
(Accuracy +/- 6% of reading).

Ulasan Produk

Tidak ada ulasan