HALO PU Ear Plugs

Sebelum PPN:
Rp829.900
Spesifikasi
CordedNo
Country of OriginTW
DetectabilityNot Detectable
Disposable/ReusableDisposable
ECLASS Code40011603
Ear Plug StyleUncorded Ear Plugs
Pack Quantity (pair)200
Plug ColourYellow
Plug MaterialPolyurethane Foam
Plug ShapeBullet
Single Number Rating (dB)36
Standards MetEN 352-2:2020
UNSPSC46181905

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Yellow PU Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Soft PU foam is comfortable in the ear canal
Tapered design ensures an easy fit and a tight, protective seal
Slowly expands after insertion to help keep the ear plugs in place
Supplied as a pack of 200 pairs to ensure you have an ample amount for all personnel
Available in both corded and uncorded designs to suit your needs

Ulasan Produk

Tidak ada ulasan