Kennedy Production Slipper Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Accuracy±4%
Body MaterialSteel
Calibration CertificateYes
Country of OriginGB
Drive ShapeSquare
Drive Size (inch)3/8
ECLASS Code21040190
IncludesOperating Instructions
MFR Part No.SPW25
Maximum Torque (N m)25
Minimum Torque (N m)3
Overall Length (mm)216
SeriesSPW25
Torque Range (N m)3 to 25
Torque Wrench TypeSlipping Torque Wrench
UNSPSC27111715

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed specifically for use in warehouses or production lines where one tool will be used for one specific function only, these slipper torque wrenches are ideal. The torque wrench 'slips' when a predetermined torque setting is reached to completely eliminate overtightening and allow for exact repeatability. Fitted with Mechanical Torque Adjustment Locking Device which is simple and easy to use and does not rely on friction to arrest movement and is operated using a single adjusting key. The tool incorporates a specially designed multi-lobed cam which automatically resets the wrench after a small movement of the handle, allowing quick progress to the next operation. Available in a range of sizes and specifications.
Feature
Wrench 'slips' when predetermined torque setting is reached, completely eliminating over tightening
Fitted with Mechanical Torque Adjustment Locking Device
Accurate repeatability guarantees equal tightness every time
Incorporates a specially designed multi-lobed cam which automatically resets the wrench after a small movement of the handle, allowing quick progress to the next operation
With a fully supported ratchet giving smooth, positive torque control, even in confined spaces
Lightweight for less operator fatigue
Available in a range of sizes and specifications to suit your needs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait