KOBE RED LINE Panel Cutter

Sebelum PPN:
Rp309.900
Spesifikasi
Chisel Cutting Edge (mm)22
Chisel TypePanel Cutter
ECLASS Code21049104
ItemPanel Cutter
MFR Part No.YM46A
Overall Length (mm)160
Shank typeStraight
UNSPSC27113502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high performing, durable panel cutter is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Feature
Compatible with most air chisels
Durable design to smoothly cut and shape materials
Tough SCM443 construction

Ulasan Produk

Tidak ada ulasan