Kennedy Non-Woven Rapid Stripping Disc

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp479.900
Spesifikasi
Abrasive MaterialCeramic
Diameter (mm)125
Disc TypeStripping Disc
ECLASS Code21011313
Maximum Operating Speed (rpm)13300
Packing Size1
Shank Diameter22
UNSPSC31191506

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-Woven rapid stripping discs offer an open web construction which provides fast cutting action with very little loading. These discs remove light weld splatter, rust, residue, corrosion, dirt, mill scale from steel and stainless steel.
Feature
Safer than wire bristle tools
Ceramic grain lasts up to twice as long as other ceramic discs
Leaves surfaces clean and adhesive for other subsequent processes such as painting, coating and soldering

Ulasan Produk

Tidak ada ulasan