Sherwood Multipurpose Roll Forged Drill Set

Sebelum PPN:
Rp449.900
Spesifikasi
Case TypeRobust \"dial a drill\" case
Contents6 x Masonry Drills 3, 4, 5, 6, 8, 10mm, 6 x HSS Drills (Jobber) 3, 4, 5, 6, 8, 10mm, 6 x Wood Drills 3, 4, 5, 6, 8, 10mm
Drill Bit TypeMasonry Drill Bit Set
Drill Size (mm)6 (3), 4 (3), 8 (3), 5 (3), 10 (3), 3 (3) (Included)
ECLASS Code21010101
Individual or SetSet
MFR Part No.0250077C
Pack Quantity18
Range (mm)3-10
Size Increment (mm)1
UNSPSC23241605

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Multi-Purpose Drill Bit Set is an essential addition to any home or workshop, designed to handle a wide range of tasks with ease. Supplied in a compact "dial a drill" case, it ensures effortless selection and organised storage. The set includes six wood drillsk six masonry drills ideal for tiles, ceramics, and light building materials, and six HSS jobber drills for versatility in wood, plastics, metals, and more. Each drill size ranges from 3-10mm, making this set a reliable choice for diverse applications.
Feature
Six precision wood drills with self-aligning points for clean results in timber
Six masonry drills with tungsten carbide tips, perfect for light building materials, ceramics, and tiles
Six versatile HSS jobber drills with durable roll-forged flutes for reliable performance across multiple materials
Available in sizes from 3-10mm, ensuring flexibility for different applications
Supplied in a convenient storage case with a rotating selector for hassle-free organisation

Ulasan Produk

Tidak ada ulasan