Kennedy Multi-Function Combination Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Country of OriginCN
ECLASS Code21170390
Head MaterialStainless Steel
Head TypeSquare
IncludesProtractor and Centrehead
MFR Part No.2701-0503
MaterialSteel
Size (mm)300
System of MeasurementMetric
TypeCombination Set
UNSPSC27111815

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The multi-function 300mm/12" combination set is a versatile tool ideal for woodworking, metalworking, construction, DIY projects, and machining. It can be used as a square, mitre, depth, and height gauge, simplifying various measuring tasks. Made from durable stainless steel, it features a square head, protractor, and centre head. The set includes both metric and imperial measurements, ensuring accuracy and versatility for different tasks.
Feature
Contains square head, protractor, and centre head
Made from durable stainless steel
Metric and imperial measurements
Use as square, mitre, depth, and height gauge

Ulasan Produk

Tidak ada ulasan