Kennedy Mono Filament Strapping Tape

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp259.900
Spesifikasi
ColourClear
Country of OriginES
ECLASS Code20360000
Length (m)50
MaterialPolypropylene
Pack Quantity1
Resistance FeaturesAbrasion Resistant
UNSPSC31201517
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mono filament strapping tape is comprised of a clear polypropylene film, reinforced with glass fibre filaments along the length provide high tensile strength. Designed for use on heavy reinforcement sealing, the rollis 50mm x 50m in size.
Feature
Manufactured from polypropylene with reinforced glass fibre
High tensile strength
Abrasion resistant for durability
50 metre length tape to ensure you have an ample amount to hand

Ulasan Produk

Tidak ada ulasan