PCL Low Noise Ergo Blow Gun

Sebelum PPN:
Rp1.299.900
Spesifikasi
Air Flow (L/minute)277
Air Inlet SizeRp 1/4
ECLASS Code21051502
Grip StylePalm
Handle MaterialNylon
Inner Valve MaterialBrass
MFR Part No.BG7006
Maximum Inlet Air Pressure (bar)10
Nozzle typeSafety Nozzle
SeriesErgo & Ergo Extreme
Suitable for use withAir
UNSPSC27131502
Workplace ApplicationIndustrial, Workshop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. These blowguns have been specifically designed to reduce the risks from noise exposure. Its innovative nozzle ensures that even if the tip becomes blocked, the airflow continues through the sides of the pipe.
Feature
Reinforced webbing for extra strength
Easy storage with multiple hanging points
Air release valve built into the body enables the trigger/airflow to be feathered
Low noise safety nozzle prevents blockages
The extreme model features a flexible rubber grip on the handle for additional cushioning
Rp 1/4 inch inlet is made from brass for durability

Ulasan Produk

Tidak ada ulasan