Kennedy Long Nose Bi-Material Locking Pliers

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp359.900 - Rp439.900
Spesifikasi
ECLASS Code21040300
ESDNo
Handle MaterialBi-Material
Individual or SetIndividual
InsulatedNo
Jaw MaterialChrome Vanadium Steel
Jaw StyleLong Nose
MiniatureNo
Non SparkingNo
Number of Pieces1
TypeLong Nose Pliers
UNSPSC27112106
VDENo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Discover the Kennedy® Long Nose Bi-Material Locking Plier - a must-have for those seeking precision in tight spaces. Designed with long, slim jaws for access to restricted areas, this tool features a quick release for efficient use. Its versatile design allows it to reach tight spots and grip tiny objects securely. The bi-material handles ensure a comfortable and non-slip grip, even with oily hands.
Feature
Heavy duty construction for product longevity
Bi-material grip provides enhanced operator comfort
Locks securely for reliability
Quick release lever for efficiency on the job

Ulasan Produk

Tidak ada ulasan