Kennedy Insulated VDE Safety Tools Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp42.999.900
Spesifikasi
Country of OriginDE
Drive Size (inch)1/2
Drive TypeSquare
ECLASS Code21040218
Includes3 x inhex sockets (5mm, 6mm, 8mm), 1 x 370mm torque wrench, 5-50 Nm, 2 x extension bars (125mm, 250mm), 11 x sockets (10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 22mm, 24mm, 27mm, 32mm), 1 x 200mm t-handle
Number of Pieces18
Set TypeSocket & Wrench Tool Kit
Size SystemMetric
Socket Size Range (mm)10 - 32
Standards MetIEC 60900
UNSPSC27111726

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for assembly and repair tasks, the insulated VDE safety tools set offers eighteen safety insulated pieces to protect against up to 1000 volts of electricity.
Feature
Carry case inlay keeps tools secure when on the move
Size and safety information printed on the body of each tool for easy identification
Dual layer safety insulation protects against up to 1000 volts of electricity

Ulasan Produk

Tidak ada ulasan

Halaman Terkait