Kennedy Insulated Socket

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp669.900 - Rp689.900
Spesifikasi
Drive Size (inch)3/8
ECLASS Code21040218
FinishInsulated Coating
InsulatedYes
MaterialChrome Vanadium Steel
ShapeHexagon
Size SystemE-Torx
Socket DepthStandard
Socket TypeInsulated Hexagon Socket
UNSPSC27111726

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/8in. square drive TX-E insulated sockets are designed for safety in electrical applications, featuring dual-layer dipped insulation rated to 1000 volts. Manufactured for reliability and long service life, each socket is clearly marked for quick size and type identification. Available in sizes TX-E5 to TX-E14 and compliant with IEC 60900 standards.
Feature
3/8 inch square drive suitable for medium-duty applications
TX-E socket profile ideal for specialised fasteners
Multi-layer dipped insulation rated to 1000 volts for electrical protection
Size and type clearly printed on socket body for fast identification

Ulasan Produk

Tidak ada ulasan