Kennedy Insulated Cross Shovel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Action TypeScissor
Blade Length (mm)360
Blade MaterialCarbon Steel
Blade Width (mm)220
ECLASS Code21041000
Handle MaterialSteel
InsulatedYes
Length (mm)1730
UNSPSC21101606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This range of insulated tools, including insulated cable-laying shovels and insulated post-hole diggers, are specifically designed for environments with live electricity. These safety tools provide an essential layer of protection against hidden electrical cables, ensuring your safety during use. Each tool adheres to BS8020:2011 standards, guaranteeing superior quality and reliability.
Feature
Insulated for use in areas with live electricity
Cable protection provides a safeguard against hidden electrical cables
Manufactured as per BS8020:2011 standards for quality assurance

Ulasan Produk

Tidak ada ulasan